Beli tirai kamar mandi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Forhom Bathroom Curtain (Tirai Kamar Mandi)Deskripsi:Mencegah cipratan air membasahi area kering kamar mandiWaterproof/tahan airDesain modernDihiasi motif menarik Dilengkapi 12 ring penggantungIsi set: set 1 pcatribut:
- Material: Polyester
- Packaging Dimensions (cm): 3x23x28
- Size (cm): 180x180
- Non Brand Tirai kamar mandi/jendelaDeskripsi:Tirai shower kamar mandi aestetik model polos bahan yang bagus tebal anti sobek dan anti jamur berfungsi supaya air cipratan kamar mandi tidak menyebar dan kamar mandi menjadi lebih bersih dan rapi. Ukuran tergolong besar jadi cocok untuk semua jenis kamar mandi, namun juga bisa di jadikan sebagai tirai ruangan/ jendela rumah.atribut:
- Material: PEVA (Polyethylene Vinyl Acetate)
- Size (mm): 1830x1830
- Meiwa Gravure Bath Curtain Flameproof (Tirai Kamar Mandi)atribut:
- Dimensions (cm): 130x178
- AS ONE Vinyl Curtains For ShelvesDeskripsi:It is a hanging curtain for exclusive use of the shelf. Please choose the number of sheets according to the size of the shelf and the place to be hung.atribut:
- AS ONE Part Number: 8-7788-01
- Accessories: S-shaped bracket
- Material: PE (Polyethylene)
- Thickness (mm): 0.15
- Width W X Height (mm): 470×1800
- Lesso Shower Tray Tanamatribut:
- Color: White
- Size (cm): 80x80
- Non Brand Shower Curtain (Tirai Shower)Deskripsi:These fans come with a motor, which saves time compared to buying fans and motors separately. Box exhaust fans pull stale air, heat, odors, and some moisture out of indoor spaces to reduce airborne contaminants, improve indoor air quality, and allow occupants to breathe comfortably. Also known as agricultural fans, box exhaust fans are suitable for dirty, moist areas such as barns and livestock and poultry houses. They are commonly installed in framed wall openings and do not connect to ductwork.atribut:
- Hanging Length (inch): 72
- Installation Type: Standard Installation with Hanging Rings
- Mounting Type: Standard Grommets
- Pattern: Solid
- VR-SANITARY Bathtub Standingatribut:
- Material: Acrylic
- monotaro Aluminum Blind Curtain (Tirai Jendela)Deskripsi:Produk ini juga sering disebut dengan Krey/Keraiatribut:
- Feather thickness (mm): 0.16
- Feather Width (mm): twenty five
- Color: ivory
- UNIVERS Colore Multicolor, Shades & Drapes CurtainDeskripsi:It is a nice light-shielding drape curtain. The shape memory processing keeps the folds of the curtain and does not lose its shape even when washed. It also has an energy-saving effect and blocks the heat transmitted from the windows in the summer (insulation effect rate of about 47.5%). Blocks the cold transmitted from the windows in winter (heat retention effect rate of about 30.9%). 6 colors to choose from according to your room. We have a wide selection of 10 sizes, so you will surely find the perfect size! Adjuster hook (A hook) and tassel of the same color are included. It's machine washable so it's easy to clean!It will be delivered to your home, office, or office with a hook so you can use it immediately.* Product photos are processed to be as close to the actual color as possible, but the color may differ from the actual product depending on the shooting environment, your monitor settings, room lighting, etc. Please note.atribut:
- Color: Beige
- Width (cm): 100
- CORTECH Shower Curtains, Rods & Rings (Tirai, Tiang, dan Cincin Shower)Deskripsi:Ligature-resistant shower systems include tear-resistant curtains that attach to tabs instead of rods and easily break away when pulled or weight is applied. These shower systems are typically used in prisons, behavioral- and mental-health institutions, or similar facilities where inmates or patients may be at risk of harming themselves.atribut:
- UNSPSC: 52131501
- ABILITY ONE Shower Curtains, Rods & Rings (Tirai, Tiang, dan Cincin Shower)Deskripsi:Class 3000 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).atribut:
- Features: Reinforced Hems
- Installation Type: Standard Installation with Hanging Rings
- Material: Vinyl
- Mounting Type: Standard Grommets
- Pattern: Solid
- Product Type: Shower Curtain
- Resistance Properties: Antifungal; Mildew Resistant; Nonflammable
- Taffhome Tirai Magnetic Anti NyamukDeskripsi:Tirai pintu anti nyamuk dari TaffhOME. Berbentuk jaring dengan kerapatan tinggi membuat tirai ini dapat menghalau serangga berukuran kecil seperti nyamuk. Tirai juga dirancang dengan desain bergaris yang tampak modern untuk menunjang desain interior rumah Anda.atribut:
- Material: Polyester
- Mesh Wire Diameter (mm): 2
- Color: Black
- HOOKLESS Shower Curtains, Rods & Rings (Tirai, Tiang, dan Cincin Shower)Deskripsi:Standard polyurethane tubing resists hydrolysis, oils, cold, and algae growth in air and water applications. It connects without tube support for air and water lines, car wash equipment, robotics, and paint applications.atribut:
- Installation Type: Ringless Installation Directly on Rods
- Mounting Type: Ringless
- Number of Hooks Required: 0
- Product Type: Shower Curtain
- SK11 Stainless Steel Tool StationDeskripsi:This case has a stainless steel body that combines strength and design. It is easy to move around with its height-adjustable handle and casters.It can store a wide range of items, from power tools to small items, and the upper, middle and lower levels can be separated for use.atribut:
- Dimensions (WxDxH) (mm): 570×350×830
- Applications: Storage, keeping and transportation of small items, tools, etc
- Material: stainless
- Number of Steps: 3
- Extruflex Tirai PVC Anti-InsectDeskripsi:EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Yellow Anti-Insect per RollVarian Yellow Anti-Insect menghadang masuknya serangga ke ruanganPVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger Gantungan.atribut:
- Length (m): 50
- YUTAKAMAKE Simple Partition SheetDeskripsi:It is possible to cut to your favorite height (length).atribut:
- Color: Transparant
- Material: Sheet:PVC+polyester thread, Core material:Polyethylene
- Thickness (mm): 0.15
- Specification: 1 sheet, core material inserted in the gap of top 200mm
- Purpose of Use: Entrance/entry/room divider.
- ROHA Tirai PVCDeskripsi:PVC curtain atau disebut juga PVC sheet roll banyak digunakan dalam dunia makanan, minuman, dan pabrik yang berhubungan dengan barang konsumsi. PVC curtain diformulasikan dari senyawa polivinil klorida dirancang untuk visibilitas tinggi dengan kekuatan dan fleksibilitas yang baik untuk memastikan produk yang disimpan awet dan tahan lama. Plastik PVC Curtain berfungsi untuk menjauhkan dan mengurangi kelembaban dan pembentukan salju es pada ruangan. Plastik jenis ini biasa digunakan untuk pemisah ruangan pada bagian produksi atau bagian stock barang. Selain itu PVC curtain dapat berfungsi sebagai tirai untuk penyaring dari gangguan serangga dll. Kelebihan PVC curtain adalah warnanya yang transparant, sehingga walaupun berfungsi untuk penyekat ruang namun tetap dapat terlihat ke ruang yang disekat.Tirai plastik ini bersifat fleksibel dan semi transparant. Plastik jenis ini sering digunakan pada: -Industrial. -Toko makanan. -Perhotelan. -Cold storage. -Mobil box. -Truk pendingin. -Rumah sakit. -Mall. -Residential.atribut:
- Size (mm x cm x m): 1.6x20x45
Daftar Harga tirai kamar mandi Terbaru October 2026
| Forhom Bathroom Curtain (Tirai Kamar Mandi) | Rp229.900 |
| Non Brand Tirai kamar mandi/jendela | Rp139.900 |
| Meiwa Gravure Bath Curtain Flameproof (Tirai Kamar Mandi) | Rp279.900 |
| AS ONE Vinyl Curtains For Shelves | Rp909.900 |
| Lesso Shower Tray Tanam | Rp999.900 |
| Non Brand Shower Curtain (Tirai Shower) | Rp229.900 |
| VR-SANITARY Bathtub Standing | Rp21.999.900 |
| monotaro Aluminum Blind Curtain (Tirai Jendela) | Rp179.900 |
| UNIVERS Colore Multicolor, Shades & Drapes Curtain | Rp919.900 |
| CORTECH Shower Curtains, Rods & Rings (Tirai, Tiang, dan Cincin Shower) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7cP111373264-1.jpg)

/5jP110500199-1.jpg)


/ljP110010775-1.jpg)

/gmP103167598-1.jpg)

/iqP109438674-1.jpg)
/i8P109438656-5.jpg)

/j8P109438692-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)